- 110 mm Inside Diameter - 200 mm Outside Diameter
- Straight Bore
- High Chromium Bearing Steel
- Single Row
features
- One row tapered rollers
- Raceways have linear surfaces
- Axial and radial loads
- 2 piece bearing
Dynamic Load Rating | 315 kN, 70815 lbf |
Cage Material | Steel |
Inch/Metric | Inch |
Limiting Speed - Oil | 2400 rpm |
Overall Width | 41 mm |
Material | High Chromium Bearing Steel |
Static Load Rating | 444 Kn, 99815 lbs |
Limiting Speed - Grease | 1800 rpm |
O.D. | 200 mm |
I.D. | 110 mm |
Duplexing | No |
Speed [Max] - Oil | 2400 rpm |
Radial Clearance | Normal |
Rolling Element | Tapered Roller |
Misalignment | No |
Bore Type | Straight |
Seal Type | Unsealed |
No. of Rows | 1 |
Speed (Max) Oil | 2400 rpm |
Full Complement/Caged | Caged |
Speed (Max) Grease | 1800 rpm |
Speed [Max] - Grease | 1800 rpm |
Weight | 11.728 LB |
EAN or UPC | 637410070776 |