
- 55 mm Inside Diameter - 120 mm Outside Diameter
- Straight Bore
- High Chromium Bearing Steel
- Single Row
features
- One row tapered rollers
- Raceways have linear surfaces
- Axial and radial loads
- 2 piece bearing
Cage Material | Steel |
Overall Width | 31.5 mm |
Limiting Speed - Oil | 4300 rpm |
O.D. | 120 mm |
Limiting Speed - Grease | 3200 rpm |
Inch/Metric | Inch |
Static Load Rating | 187.6 Kn, 42174 lbs |
Material | High Chromium Bearing Steel |
Dynamic Load Rating | 153.3 kN, 34463 lbf |
I.D. | 55 mm |
Duplexing | No |
Speed (Max) Grease | 3200 rpm |
Radial Clearance | Normal |
Seal Type | Unsealed |
Bore Type | Straight |
No. of Rows | 1 |
Speed (Max) Oil | 4300 rpm |
Rolling Element | Tapered Roller |
Full Complement/Caged | Caged |
Speed [Max] - Oil | 4300 rpm |
Speed [Max] - Grease | 3200 rpm |
Misalignment | No |
Weight | 3.615 LB |
EAN or UPC | 637410070066 |
