
- 40 mm Inside Diameter - 80 mm Outside Diameter
- Straight Bore
- High Chromium Bearing Steel
- Single Row
features
- One row tapered rollers
- Raceways have linear surfaces
- Axial and radial loads
- 2 piece bearing
Material | High Chromium Bearing Steel |
Dynamic Load Rating | 77.9 kN, 17513 lbf |
Overall Width | 24.8 mm |
Inch/Metric | Inch |
I.D. | 40 mm |
O.D. | 80 mm |
Limiting Speed - Oil | 6300 rpm |
Limiting Speed - Grease | 4800 rpm |
Cage Material | Steel |
Static Load Rating | 97.2 Kn, 21851 lbs |
Misalignment | No |
Bore Type | Straight |
No. of Rows | 1 |
Radial Clearance | Normal |
Speed (Max) Oil | 6300 rpm |
Speed [Max] - Oil | 6300 rpm |
Full Complement/Caged | Caged |
Speed (Max) Grease | 4800 rpm |
Rolling Element | Tapered Roller |
Speed [Max] - Grease | 4800 rpm |
Duplexing | No |
Seal Type | Unsealed |
Weight | 1.166 LB |
EAN or UPC | 637410076020 |
