
- 80 mm Inside Diameter - 170 mm Outside Diameter
- Straight Bore
- High Chromium Bearing Steel
- Single Row
features
- One row tapered rollers
- Raceways have linear surfaces
- Axial and radial loads
- 2 piece bearing
Inch/Metric | Inch |
Overall Width | 61.5 mm |
Material | High Chromium Bearing Steel |
Dynamic Load Rating | 387.9 kN, 87203 lbf |
I.D. | 80 mm |
Limiting Speed - Grease | 2100 rpm |
O.D. | 170 mm |
Cage Material | Steel |
Static Load Rating | 543.1 Kn, 122094 lbs |
Limiting Speed - Oil | 2800 rpm |
No. of Rows | 1 |
Seal Type | Unsealed |
Speed (Max) Oil | 2800 rpm |
Misalignment | No |
Rolling Element | Tapered Roller |
Speed [Max] - Oil | 2800 rpm |
Speed [Max] - Grease | 2100 rpm |
Full Complement/Caged | Caged |
Radial Clearance | Normal |
Duplexing | No |
Speed (Max) Grease | 2100 rpm |
Bore Type | Straight |
Weight | 14.105 LB |
EAN or UPC | 637410070578 |
