Rollway Bearing Co.
H2311
Locking Device - MB 11, Locking Nut - KM 11 Steel Adapter Sleeve
Item #110455263
- 50 mm Bore Size
- Steel Material
- 1:12 Taper
Locking Device | MB11 |
Bore Size | 50 mm |
Included | KM 11 Locking Nut, MB 11 Locking Device |
Inch/Metric | Metric |
Material | Steel |
Locking Nut | KM 11 |
Taper | 1:12 |
Weight | 0.926 LB |
EAN or UPC | 637410089341 |