Rollway Bearing Co.
H3128
Locking Device - MB 28, Locking Nut - KM 28 Steel Adapter Sleeve
Item #110455330
- 125 mm Bore Size
- Steel Material
- 1:12 Taper
Inch/Metric | Metric |
Locking Nut | KM 28 |
Bore Size | 125 mm |
Material | Steel |
Taper | 1:12 |
Locking Device | MB28 |
Included | KM 28 Locking Nut, MB 28 Locking Device |
Weight | 9.568 LB |
EAN or UPC | 637410089914 |