- CREHBF Series Hanger Bearing
- Standard Duty
- 1.500 in Shaft Diameter
- Setscrew Locking Collar
- Triple Lip Seals
| Duty Type | Standard |
| Thread Size | 3/4 - 14 |
| Series | CREHBF |
| Shaft Dia. | 1.5 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Triple Lip Seals |
| Housing Material | Fluoropolymer Coated Cast Iron |
| Weight | 3.45 LB |
| EAN or UPC | 662461355039 |

