- Felt Labyrinth Seal Type
description
- For industrial machinery with medium to heavy loads and four-bolt face mounting.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Misalignment Type | Static Only |
Bore Size - Inch | 1.5 |
Radial Static Load Capacity (lb) | 5139 |
Inch/Metric | Inch |
Bore Shape | Straight |
Outer Ring Land Profile | Standard |
Bearing Design | Non-Expansion |
Bolt Center-to-Center Length | 4.125 in |
Housing Construction | One Piece |
Inner Race Length (in) | 2.297 |
Internal Clearance | Standard |
Series | MSF |
Inner Race Heat Treat Method | Zone-Hardened |
T Core | 3.875 |
Foot Height | 0.563 in |
Operating Temperature [Max] | 220 °F |
End Type | Open End |
Bolt Size | 0.563 in |
Lubrication | Lithium Complex NLGI 2 Grease |
Bearing Insert Coating | Black Oxide |
Overall Height (in) | 2.0469 |
Locking Device | Setscrew Locking Collar |
Overall Width | 5.375 in |
Retainer Type | Land Riding |
Housing Material | Cast Iron |
End Cap | No |
Centerline to Front Face | 1.188 in |
Relubricatable | Yes |
Foot Height (in) | 0.5625 |
Bolt Center-to-Center Length (in) | 4.1250 |
Overall Length (in) | 5.375 |
Length Through Bore (in) | 2.297 |
Overall Width (in) | 5.375 |
Inner Race Length | 2.297 in |
Centerline to Front Face (in) | 1.1875 |
Pilot Configuration | No Pilot |
Housing Base | Solid |
Locking Type | Set Screws |
Bolt Hole Spacing | 4 1/8 in |
Housing Length | 5 3/8 in |
Measure Units | Inch |
Bolt Size (in) | 0.5625 |
Inner Ring OD (in) | 2.296875 |
Maximum Operating Temperature | 220 |
Housing Color | Gray |
Flange Type | 4-Bolt Flange |
Bolt Circle Dia. | N/A |
Insert No. | 3-18 |
Platform | Gold Line Ball Bearing |
Inner Ring O.D. | 2.297 in |
Mounted Unit Duty | Medium Duty |
Housing Width (in) | 5.375 |
Bearing Type | Ball Bearing |
Bore Size | 1.5 in |
Seal Type | Felt Labyrinth |
Expansion | No |
Radial Dynamic Load Capacity | 7901 lb |
Shaft Dia. | 1.5 in |
Speed [Max] | 3800 rpm |
Overall Height | 2.047 in |
Duty Series | Medium |
Housing Width | 5.375 in |
Radial Dynamic Load Capacity (lb) | 7901 |
Replaceable Insert | Yes |
Insert Material | 52100 Bearing Steel, Black Oxided |
Overall Length | 5.375 in |
Angle of Misalignment | ±2° |
Weight | 6.145 LB |
EAN or UPC | 662461014561 |
NSN Number | 3130-01-025-7865 |