- SCHB Series Hanger Bearing
- Standard Duty
- 1.000 in Shaft Diameter
- Setscrew Locking Collar
- Felt Seals
description
- Designed for screw conveyors with lube capabilities through the mounting pipe.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bearing Insert Coating | Black Oxide |
Maximum Operating Temperature | 220 |
Insert Material | 52100 Bearing Steel, Black Oxided |
Locking Type | Set Screws |
Shaft Height | 1.563 in |
Speed [Max] | 5450 rpm |
Pipe Tap** N.P.S.M. | 3/4 - 14 |
Outer Ring Land Profile | Standard |
Inch/Metric | Inch |
Seal Type | Felt Labyrinth |
Inner Race Length | 1.5 in |
Overall Height | 4.063 in |
Overall Width (in) | 3.125 |
Base Width | 1.563 in |
Shaft Height (in) | 1.5625 |
Bearing Type | Ball Bearing |
Insert No. | 3-1 |
Housing Color | Gray |
Series | SCHB |
Bore Shape | Straight |
Angle of Misalignment | ±2° |
Hanger Type | Screw Conveyor Type |
Shaft Dia. | 1.000 in |
Inner Race Heat Treat Method | Zone-Hardened |
Duty Series | Standard |
Housing Construction | One Piece |
End Cap | No |
Retainer Type | Land Riding |
Thread Depth | 0.8 in |
Centerline to Front Face (in) | 0.875 |
Thread Depth (in) | 0.8 |
Inner Ring OD (in) | 1.594 |
Internal Clearance | Standard |
Replaceable Insert | Yes |
Base to Center Height (in) | 2.5 |
Duty Type | Standard |
Base to Center Height | 2.5 in |
Base Width (in) | 1.563 |
Housing Material | Cast Iron |
Expansion | No |
Misalignment Type | Static Only |
Operating Temperature [Max] | 220 °F |
Overall Width | 3.125 in |
Measure Units | Inch |
Thread Size | 3/4-14 |
Bore Size | 1 in |
Centerline to Front Face | 0.875 in |
Inner Ring O.D. | 1.594 in |
Locking Device | Setscrew Locking Collar |
Lubrication | Lithium Complex NLGI 2 Grease |
Relubricatable | Yes |
Overall Height (in) | 4.063 |
Platform | Gold Line Ball Bearing |
Inner Race Length (in) | 1.5 |
Bore Size - Inch | 1 |
Weight | 2.3 LB |
EAN or UPC | 662461002681 |