- SCHB Series Hanger Bearing
- Standard Duty
- 1.125 in Shaft Diameter
- Setscrew Locking Collar
- Contact Seals
description
- Designed for screw conveyors with lube capabilities through the mounting pipe.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
Hanger Type | Screw Conveyor Type |
Bearing Insert | 2-12C |
Thread Type | NPSM |
Housing Width | 1 9/16 in |
Threads per Inch | 14 |
Housing Material | Cast Iron |
Duty Type | Standard |
Shaft Dia. | 1.125 in |
Collar O.D. | 1 19/32 in |
Length Through Bore | 1.5 in |
Series | SCHB |
Center to Base of Thread | 2 1/2 in |
Locking Device | Setscrew Locking Collar |
Lubrication | Relubricatable |
Housing Height | 4 1/16 in |
Seal Type | Contact Seals |
Thread Size | 3/4 - 14 |
Housing Length | 3 1/8 in |
Weight | 2.2 LB |
EAN or UPC | 662461021309 |