- SCHB Series Hanger Bearing
- Standard Duty
- 2.1875 in Shaft Diameter
- Setscrew Locking Collar
- Felt Seals
description
- Designed for screw conveyors with lube capabilities through the mounting pipe.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Lubrication | Lithium Complex NLGI 2 Grease |
Base to Center Height (in) | 4 |
Overall Width (in) | 5.625 |
Inner Race Heat Treat Method | Zone-Hardened |
Bearing Type | Ball Bearing |
Bore Shape | Straight |
Insert No. | 3-23 |
Seal Type | Felt Labyrinth |
Measure Units | Inch |
Retainer Type | Land Riding |
Maximum Operating Temperature | 220 |
Thread Depth | 1.13 in |
Misalignment Type | Static Only |
End Cap | No |
Thread Depth (in) | 1.13 |
Inner Ring OD (in) | 2.984 |
Internal Clearance | Standard |
Relubricatable | Yes |
Inner Race Length | 2.563 in |
Inner Race Length (in) | 2.563 |
Operating Temperature [Max] | 220 °F |
Housing Color | Gray |
Centerline to Front Face | 1.563 in |
Inch/Metric | Inch |
Housing Material | Cast Iron |
Duty Type | Standard |
Speed [Max] | 3000 rpm |
Overall Height | 6.813 in |
Bearing Insert Coating | Black Oxide |
Bore Size - Inch | 2.188 |
Replaceable Insert | Yes |
Locking Device | Setscrew Locking Collar |
Shaft Dia. | 2.1875 in |
Overall Width | 5.625 in |
Insert Material | 52100 Bearing Steel, Black Oxided |
Centerline to Front Face (in) | 1.563 |
Bore Size | 2.188 in |
Inner Ring O.D. | 2.984 in |
Outer Ring Land Profile | Standard |
Angle of Misalignment | ±2° |
Expansion | No |
Hanger Type | Screw Conveyor Type |
Platform | Gold Line Ball Bearing |
Overall Height (in) | 6.813 |
Series | SCHB |
Base Width (in) | 2.313 |
Thread Size | 1 - 11 1/2 |
Housing Construction | One Piece |
Shaft Height (in) | 2.8125 |
Shaft Height | 2.813 in |
Locking Type | Set Screws |
Base to Center Height | 4 in |
Duty Series | Standard |
Base Width | 2.313 in |
Pipe Tap** N.P.S.M. | 1 - 11 1/2 |
Weight | 9.2 LB |
EAN or UPC | 662461002841 |