- SEHB Series Hanger Bearing
- Standard Duty
- 1.000 in Shaft Diameter
- Setscrew Locking Collar
- Contact Seals
description
- A hangar-type bearing for eccentric loads with an external lube fitting.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Housing Color | Gray |
Inner Race Length (in) | 1.5 |
Housing Material | Cast Iron |
Thread Depth (in) | 0.81 |
Shaft Height | 1.563 in |
Centerline to Front Face | 0.875 in |
Locking Device | Setscrew Locking Collar |
Bearing Type | Ball Bearing |
Retainer Type | Land Riding |
Inch/Metric | Inch |
Duty Series | Standard |
Base Width | 1.563 in |
Base to Center Height | 2.5 in |
Measure Units | Inch |
Replaceable Insert | Yes |
Seal Type | Single Lip Contact |
Internal Clearance | Standard |
Insert No. | 3-1C |
Misalignment Type | Static Only |
Shaft Dia. | 1.000 in |
Bearing Insert Coating | Black Oxide |
Relubricatable | Yes |
Lubrication | Lithium Complex NLGI 2 Grease |
Expansion | No |
Hanger Type | Eccentric Drive Type |
Base Width (in) | 1.563 |
Housing Construction | One Piece |
End Cap | No |
Overall Width (in) | 3.125 |
Angle of Misalignment | ±2° |
Overall Width | 3.125 in |
Series | SEHB |
Bore Size - Inch | 1 |
Thread Depth | 0.81 in |
Inner Race Heat Treat Method | Zone-Hardened |
Inner Ring OD (in) | 1.594 |
Duty Type | Standard |
Inner Race Length | 1.5 in |
Base to Center Height (in) | 2.5 |
Overall Height (in) | 4.063 |
Operating Temperature [Max] | 220 °F |
Locking Type | Set Screws |
Pipe Tap** N.P.S.M. | 3/4 - 14 |
Thread Size | 3/4-14 |
Inner Ring O.D. | 1.594 in |
Outer Ring Land Profile | Standard |
Bore Shape | Straight |
Platform | Gold Line Ball Bearing |
Centerline to Front Face (in) | 0.875 |
Insert Material | 52100 Bearing Steel, Black Oxided |
Speed [Max] | 5450 rpm |
Bore Size | 1 in |
Shaft Height (in) | 1.5625 |
Overall Height | 4.063 in |
Maximum Operating Temperature | 220 |
Weight | 2.3 LB |
EAN or UPC | 662461021569 |