- SEHB Series Hanger Bearing
- Standard Duty
- 40 mm Shaft Diameter
- Setscrew Locking Collar
- Contact Seals
description
- A hangar-type bearing for eccentric loads with an external lube fitting.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
Series | SEHB |
Shaft Dia. | 40 mm |
Housing Material | Cast Iron |
Housing Height | 4 3/4 in |
Threads per Inch | 14 |
Thread Size | 3/4 - 14 |
Thread Type | NPSM |
Duty Type | Standard |
Housing Length | 3 3/4 in |
Lubrication | Relubricatable |
Locking Device | Setscrew Locking Collar |
Hanger Type | Eccentric Drive Type |
Collar O.D. | 2 1/16 in |
Center to Base of Thread | 2 7/8 in |
Seal Type | Contact Seals |
Length Through Bore | 1.9375 in |
Housing Width | 1 9/16 in |
Bearing Insert | 5208C |
Weight | 3.4 LB |
EAN or UPC | 662461054697 |