- SEHB Series Hanger Bearing
- Standard Duty
- 2.000 in Shaft Diameter
- Setscrew Locking Collar
- Contact Seals
description
- A hangar-type bearing for eccentric loads with an external lube fitting.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Overall Width | 4.375 in |
Hanger Type | Eccentric Drive Type |
Misalignment Type | Static Only |
Bore Shape | Straight |
Expansion | No |
Lubrication | Lithium Complex NLGI 2 Grease |
Speed [Max] | 3250 rpm |
Base Width (in) | 1.875 |
Operating Temperature [Max] | 220 °F |
Bearing Insert Coating | Black Oxide |
Outer Ring Land Profile | Standard |
Inner Race Heat Treat Method | Zone-Hardened |
Locking Device | Setscrew Locking Collar |
Inner Ring OD (in) | 2.469 |
Thread Size | 1 - 11 1/2 |
Thread Depth | 0.81 in |
Pipe Tap** N.P.S.M. | 1 - 11 1/2 |
Measure Units | Inch |
Shaft Height (in) | 2.1875 |
Base to Center Height (in) | 3.25 |
Seal Type | Single Lip Contact |
Overall Height | 5.438 in |
Insert No. | 2-2C |
Retainer Type | Land Riding |
Overall Width (in) | 4.375 |
Housing Color | Gray |
Platform | Gold Line Ball Bearing |
Thread Depth (in) | 0.81 |
Series | SEHB |
Base Width | 1.875 in |
Inch/Metric | Inch |
Overall Height (in) | 5.438 |
Shaft Dia. | 2.000 in |
Replaceable Insert | Yes |
Shaft Height | 2.188 in |
Inner Race Length (in) | 2.031 |
Relubricatable | Yes |
Bore Size - Inch | 2 |
Inner Race Length | 2.031 in |
Inner Ring O.D. | 2.469 in |
Bore Size | 2 in |
Housing Construction | One Piece |
Maximum Operating Temperature | 220 |
Internal Clearance | Standard |
Locking Type | Set Screws |
Insert Material | 52100 Bearing Steel, Black Oxided |
Angle of Misalignment | ±2° |
Bearing Type | Ball Bearing |
Centerline to Front Face (in) | 1.281 |
Duty Type | Standard |
Housing Material | Cast Iron |
End Cap | No |
Base to Center Height | 3.25 in |
Duty Series | Standard |
Centerline to Front Face | 1.281 in |
Weight | 4.85 LB |
EAN or UPC | 662461021729 |