- SEHB Series Hanger Bearing
- Standard Duty
- 2.000 in Shaft Diameter
- Skwezloc® Collar
- Felt Seals
description
- A hangar-type bearing for eccentric loads with an external lube fitting.
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
Bearing Insert | 1-2T |
Housing Width | 1 7/8 in |
Housing Material | Cast Iron |
Locking Device | Skwezloc® Collar |
Seal Type | Felt Seals |
Hanger Type | Eccentric Drive Type |
Housing Length | 4 3/8 in |
Thread Type | NPSM |
Series | SEHB |
Threads per Inch | 11 1/2 |
Duty Type | Standard |
Shaft Dia. | 2.000 in |
Collar O.D. | 3 3/8 in |
Length Through Bore | 2.09375 in |
Lubrication | Relubricatable |
Center to Base of Thread | 3 1/4 in |
Housing Height | 5 7/16 in |
Thread Size | 1 - 11 1/2 |
Weight | 4.9 LB |
EAN or UPC | 662461064696 |