- SEHB Series Hanger Bearing
- Standard Duty
- 2.6875 in Shaft Diameter
- Setscrew Locking Collar
- Felt Seals
description
- A hangar-type bearing for eccentric loads with an external lube fitting.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Base Width (in) | 2.75 |
Inner Race Length | 3.063 in |
Insert Material | 52100 Bearing Steel, Black Oxided |
Misalignment Type | Static Only |
Bearing Insert Coating | Black Oxide |
Thread Depth (in) | 1.25 |
Housing Type | Hanger Unit |
Expansion | No |
Shaft Height (in) | 3.25 |
End Cap | No |
Inch/Metric | Inch |
Retainer Type | Land Riding |
Pipe Tap** N.P.S.M. | 1 1/4 - 11 1/2 |
Measure Units | Inch |
Overall Height (in) | 7.875 |
Locking Type | Setscrew |
Relubricatable | Yes |
Inner Race Heat Treat Method | Zone-Hardened |
Internal Clearance | Standard |
Bore Shape | Straight |
Insert No. | 3-211 |
Platform | Gold Line Ball Bearing |
Housing Material | Cast Iron |
Speed [Max] | 2450 rpm |
Duty Series | Standard |
Thread Size | 1 1/4 - 11 1/2 |
Locking Device | Setscrew Locking Collar |
Bore Size | 2.688 in |
Overall Width (in) | 6.5 |
Operating Temperature [Max] | 220 °F |
Base to Center Height (in) | 4.625 |
Coating | Uncoated |
Maximum Operating Temperature | 220 |
Rolling Element | Ball |
Inner Race Length (in) | 3.063 |
Shaft Height | 3.25 in |
Shaft Dia. | 2.6875 in |
Base Width | 2.75 in |
Overall Width | 6.5 in |
Seal Type | Felt Labyrinth |
Centerline to Front Face | 1.75 in |
Replaceable Insert | Yes |
Outer Ring Land Profile | Standard |
Series | SCHB |
Duty Type | Standard |
Bore Size - Inch | 2.688 |
Centerline to Front Face (in) | 1.75 |
Thread Depth | 1.25 in |
Lubrication | Lithium Complex NLGI 2 Grease |
Angle of Misalignment | ±2° |
Housing Color | Gray |
Base to Center Height | 4.625 in |
Hanger Type | Eccentric Drive Type |
Overall Height | 7.875 in |
Inner Ring OD (in) | 3.641 |
Housing Construction | One Piece |
Inner Ring O.D. | 3.641 |
Weight | 14.6 LB |
EAN or UPC | 662461003244 |