- SF Series Standard Duty 4-Bolt Flange
- 1.875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- Designed for flush mounting with machined bases and four bolt holes.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Centerline to Front Face | 1.281 in |
Inner Race Heat Treat Method | Zone-Hardened |
Bolt Center-to-Center Length | 4.375 in |
Outer Ring Land Profile | Standard |
Overall Height | 2.156 in |
Seal Type | Felt Labyrinth |
Bolt Size (in) | 0.4375 |
Flange Type | 4-Bolt Flange |
Misalignment Type | Static Only |
Housing Width (in) | 5.625 |
Locking Type | Set Screws |
Centerline to Front Face (in) | 1.28125 |
Foot Height (in) | 0.5625 |
Operating Temperature [Max] | 220 °F |
Expansion | No |
Bore Size - Inch | 1.875 |
Maximum Operating Temperature | 220 |
Angle of Misalignment | ±2° |
Replaceable Insert | Yes |
Shaft Dia. | 1.875 in |
Housing Length | 5 5/8 in |
Housing Construction | One Piece |
Retainer Type | Land Riding |
Radial Dynamic Load Capacity (lb) | 7889 |
Bearing Type | Ball Bearing |
Locking Device | Setscrew Locking Collar |
Inch/Metric | Inch |
Internal Clearance | Standard |
Platform | Gold Line Ball Bearing |
End Cap | No |
Bore Size | 1.875 in |
Overall Length (in) | 5.625 |
Series | SF |
Housing Material | Cast Iron |
Overall Width | 5.625 in |
Overall Width (in) | 5.625 |
End Type | Open End |
Bearing Design | Non-Expansion |
Insert No. | 2-114 |
Inner Race Length (in) | 2.469 |
Overall Length | 5.625 in |
Bolt Hole Spacing | 4 3/8 in |
Foot Height | 0.563 in |
Mounted Unit Duty | Standard Duty |
Bearing Insert Coating | Black Oxide |
Overall Height (in) | 2.1563 |
Bolt Circle Dia. | N/A |
Inner Race Length | 2.469 in |
Inner Ring OD (in) | 2.46875 |
Housing Width | 5.625 in |
Housing Color | Gray |
Pilot Configuration | No Pilot |
Inner Ring O.D. | 2.469 in |
Bore Shape | Straight |
Radial Static Load Capacity (lb) | 5216 |
Radial Dynamic Load Capacity | 7889 lb |
Length Through Bore (in) | 2.469 |
Lubrication | Lithium Complex NLGI 2 Grease |
Housing Base | Solid |
Relubricatable | Yes |
Bolt Center-to-Center Length (in) | 4.3750 |
Speed [Max] | 3550 rpm |
Insert Material | 52100 Bearing Steel, Black Oxided |
Bolt Size | 0.438 in |
Duty Series | Standard |
Measure Units | Inch |
Weight | 6.26 LB |
EAN or UPC | 662461003572 |