- SFT Series Standard-Duty Setscrew Locking 2-Bolt Flange Unit
- 1.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- Designed for flush mounting with machined bases for light loads and two bolt holes.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bearing Insert Coating | Black Oxide |
Bolt Center-to-Center Length (in) | 5.1250 |
Platform | Gold Line Ball Bearing |
Housing Length | 6 1/8 in |
Bore Size | 1.25 in |
Inner Ring OD (in) | 1.859 |
Centerline to Front Face | 1 in |
Centerline to Front Face (in) | 1 |
Overall Height to Inner Ring | 1.75 in |
Shaft Dia. | 1.25 in |
Bore Shape | Straight |
Overall Length (in) | 6.125 |
Maximum Operating Temperature | 220 |
Bolt Size | 0.5 in |
Series | SFT |
Speed [Max] | 4650 rpm |
Bore Size - Inch | 1.25 |
Bearing Type | Ball Bearing |
Relubricatable | Yes |
Outer Ring Land Profile | Standard |
Locking Device | Setscrew Locking Collar |
Housing Construction | One Piece |
Angle of Misalignment | ±2° |
Insert Material | 52100 Bearing Steel, Black Oxided |
Insert No. | 2-14 |
Replaceable Insert | Yes |
Housing Material | Cast Iron |
Bearing Design | Non-Expansion |
End Cap | No |
Expansion | No |
Seal Type | Felt Labyrinth |
Lubrication | Lithium Complex NLGI 2 Grease |
Internal Clearance | Standard |
Bolt Hole Spacing | 5 1/8 in |
Pilot Configuration | No Pilot |
Locking Type | Set Screws |
Measure Units | Inch |
Bolt Circle Dia. | 5 1/8 in |
Foot Height (in) | 0.563 |
Inch/Metric | Inch |
Operating Temperature [Max] | 220 °F |
Flange Type | 2-Bolt Flange |
Foot Height | 0.563 in |
Housing Color | Gray |
Bolt Center-to-Center Length | 5.125 in |
Duty Series | Standard |
Mounted Unit Duty | Standard Duty |
Overall Length | 6.125 in |
Overall Height to Inner Ring (in) | 1.75 |
Retainer Type | Land Riding |
Bolt Size (in) | 0.5 |
End Type | Open End |
Misalignment Type | Static Only |
Inner Race Heat Treat Method | Zone-Hardened |
Inner Ring O.D. | 1.859 in |
Housing Base | Solid |
Weight | 3.27 LB |
EAN or UPC | 662461004333 |
NSN Number | 3130-00-163-8555 |