- SFT Series Standard-Duty Setscrew Locking 2-Bolt Flange Unit
- 1.625 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- Designed for flush mounting with machined bases for light loads and two bolt holes.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Overall Width | 4.375 in |
Overall Height to Inner Ring (in) | 2.047 |
Angle of Misalignment | ±2° |
Measure Units | Inch |
Locking Type | Set Screws |
Locking Device | Setscrew Locking Collar |
Radial Static Load Capacity (lb) | 5139 |
Flange Type | 2-Bolt Flange |
Bolt Hole Spacing | 5 27/32 in |
Housing Width (in) | 4.375 |
Insert Material | 52100 Bearing Steel, Black Oxided |
Housing Construction | One Piece |
Overall Height (in) | 2.047 |
Speed [Max] | 3800 rpm |
Misalignment Type | Static Only |
Bore Shape | Straight |
Overall Width (in) | 4.375 |
Seal Type | Felt Labyrinth |
Platform | Gold Line Ball Bearing |
Housing Width | 4.375 in |
Centerline to Front Face | 1.188 in |
Lubrication | Lithium Complex NLGI 2 Grease |
Duty Series | Standard |
Radial Dynamic Load Capacity (lb) | 7901 |
Housing Material | Cast Iron |
Housing Length | 7 1/16 in |
Expansion | No |
Inner Ring O.D. | 2.297 in |
Retainer Type | Land Riding |
Foot Height | 0.563 in |
Bolt Center-to-Center Length | 5.844 in |
Bolt Size (in) | 0.5625 |
Bolt Center-to-Center Length (in) | 5.8440 |
Foot Height (in) | 0.563 |
Inch/Metric | Inch |
Mounted Unit Duty | Standard Duty |
Bearing Design | Non-Expansion |
Radial Dynamic Load Capacity | 7901 lb |
Inner Race Length (in) | 2.297 |
Bore Size - Inch | 1.625 |
Operating Temperature [Max] | 220 °F |
Length Through Bore (in) | 2.297 |
Overall Length | 7.063 in |
Overall Height to Inner Ring | 2.047 in |
Bore Size | 1.625 in |
Insert No. | 2-110 |
End Cap | No |
Bolt Circle Dia. | 5 27/32 in |
Outer Ring Land Profile | Standard |
Overall Length (in) | 7.063 |
Relubricatable | Yes |
Housing Color | Gray |
Bolt Size | 0.563 in |
Inner Race Heat Treat Method | Zone-Hardened |
Inner Race Length | 2.297 in |
Overall Height | 2.047 in |
Housing Base | Solid |
Maximum Operating Temperature | 220 |
Bearing Insert Coating | Black Oxide |
Series | SFT |
End Type | Open End |
Centerline to Front Face (in) | 1.188 |
Replaceable Insert | Yes |
Internal Clearance | Standard |
Pilot Configuration | No Pilot |
Inner Ring OD (in) | 2.297 |
Shaft Dia. | 1.625 in |
Bearing Type | Ball Bearing |
Weight | 4.9 LB |
EAN or UPC | 662461004395 |