- Conveyor Sprocket
- Split Sprocket Style
- 1700 Chain No.
- 10 Teeth
- 1 in Bore Size
features
- Polyamide, stainless steel screws, zinc plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
Material | Reinforced Polyamide |
Bore Size | 1 in |
No. of Strands | 1 |
Bore Type | Return |
Outside Dia. | 6.5 in |
Pitch Diameter | 6.38 in, 162 mm |
Chain No. | 1700 |
No. of Teeth | 10 |
Sprocket Style | Split |
Chain Pitch | 1.97 in, 50 mm |
Hub Dia. | 4.33 in |
Weight | 1.2 LB |
EAN or UPC | 787405204089 |