
- Conveyor Sprocket
- Split Sprocket Style
- 880 Chain Number
- 10 Teeth
- 1 in Bore Size
features
- Reinforced polyamide, stainless steel screws, nickel plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
Flanged | No |
Split or Solid | Split |
Pitch Diameter | 4.85 in, 123.3 mm |
Bore Size | 1 in |
No. of Teeth | 10 |
Sprocket Style | Split |
Molded or Machined | Molded |
Material | Reinforced Polyamide |
Construction | Molded - Split |
S-Dim | 2.57 in, 65.3 mm |
No. of Strands | 1 |
Bore Shape | Round |
Outside Dia. | 4.8 in |
Sprocket Series | 880 |
Chain No. | 880 |
Bore Type | Drive |
Inch/Metric | Inch |
Chain Pitch | 1.5 in, 38.1 mm |
Weight | 0.82 LB |
EAN or UPC | 726166188924 |
