- Conveyor Sprocket
- Split Sprocket Style
- 880 Chain Number
- 12 Teeth
- 1 1/4 in Bore Size
Outside Dia. | 5.8 in |
Pitch Diameter | 5.8 in |
No. of Strands | 1 |
Material | Reinforced Polyamide |
Chain No. | 880 |
No. of Teeth | 12 |
Sprocket Style | Split |
Chain Pitch | 1.5 in |
Bore Size | 1.25 in |
Weight | 1.12 LB |
EAN or UPC | 726166188009 |