
- Ball Bearing Type
- Pillow Block
- 3/4 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
- 4.167 in Bolt Hole Spacing
Housing Type | Pillow Block |
Housing Base | Solid |
Misalignment Type | Static Only |
End Cap | Yes |
Bearing Type | Ball Bearing |
Housing Construction | One Piece |
Expansion | No |
Bolt Center [Min] | 3.578 in |
Operating Temperature [Max] | 180 ⁰F |
Pillow Block Type | 2-Bolt |
Base Length | 5 in |
Bolt Center [Max] | 4.167 in |
Lubrication | NSF H1 Food Grade Grease |
Retainer Material | Steel Riveted |
Overall Height | 1.313 in |
Seal Type | Single Lip Contact Seal |
Backside Shield/Seal | Back Seal Installed in Housing |
Bore Size | 0.75 in |
Base Width | 1.125 in |
Retainer Type | Ball Riding Retainer |
Duty Series | Standard |
Bolt Size | 0.375 in |
Bolt Center-to-Center Length | 3.578 in - 4.063 in |
Mounted Unit Duty | Standard-Duty |
Bearing Insert Coating | Uncoated |
Overall Length | 0.719 in |
Base to Center Height | 1.313 in |
Outer Ring Land Profile | Standard |
Foot Height | 0.625 in |
Length Through Bore | 1.4375 in |
Housing Color | White |
Bolt Hole Spacing | 4.167 in |
Shaft Dia. | 0.75 in |
Relubricatable | Yes |
RPM [Max] | 4200 rpm |
Replaceable Insert | No |
Inch/Metric | Inch |
Locking Type | Setscrew |
Housing Material | Nolu-Clean |
Centerline to Front Face | 1.344 in |
Flange Type | 2-Bolt Flange |
Internal Clearance | Standard |
Bore Shape | Straight |
Rolling Element | Ball Bearing |
Insert Material | 52100 Bearing Steel |
Radial Dynamic Load Capacity | 2214 lb |
Angle of Misalignment | ±1° |
Weight | 0.68 LB |
EAN or UPC | 726166314194 |
