- Conveyor Sprocket
- Split Sprocket Style
- 882 Chain No.
- 12 Teeth
- 30 mm Bore Size
No. of Teeth | 12 |
Bore Size | 30 mm |
Sprocket Style | Split |
Outside Dia. | 149 mm |
Chain Pitch | 38.1 mm |
Hub Dia. | 90 mm |
Chain No. | 882 |
No. of Strands | 1 |
Material | Polyamide |
Inside Dia. | 127.9 mm |
Pitch Diameter | 147.2 mm |
Weight | 1.655 LB |
EAN or UPC | 726166188887 |