- Ball Bearing Type
- Pillow Block
- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 4.281 in Bolt Hole Spacing
Pillow Block Type | 2-Bolt |
Base Length | 5 5/16 in |
Bearing Type | Ball Bearing |
Bolt Hole Spacing | 4.281 in |
Bolt Size | 7/16 in |
Shaft Dia. | 1 in |
Mounted Unit Duty | Standard-Duty |
Seal Type | Single Lip Contact Seals |
Base Width | 1 3/8 in |
Housing Material | Black Polyamide |
Length Through Bore | 1.5625 in |
Weight | 0.86 LB |
EAN or UPC | 787405287105 |