- Ball Bearing Type
- Pillow Block
- 25 mm Shaft Diameter
- 97 mm Bolt Hole Spacing
Mounted Unit Duty | Standard-Duty |
Pillow Block Type | 2-Bolt |
Bearing Type | Ball Bearing |
Bolt Size | 17 mm |
Shaft Dia. | 25 mm |
Housing Material | Black Polyamide |
Bolt Hole Spacing | 97 mm |
Length Through Bore | 39.6 mm |
Seal Type | Single Lip Contact Seals |
Base Length | 134.9 mm |
Weight | 0.86 LB |
EAN or UPC | 787405257702 |