
- Round Roller Shafts Type
- 3.5 Part Length (in)
description
- Commonly used as side frame spacers and to support the entire ValuFlex System.
features
- Round cross rod commonly used as side-frame spacers and to support the entire ValuFlex return system. 303 stainless steel material.
Overall Length | 3.5 in |
Outside Dia. | 0.5 in |
Length | 3.5 in, 89 mm |
Usable Length | 3 1/2 in |
Type | Round Roller Shafts |
Tap Size | 3/8-16 |
Useable Length | 3 1/2 in |
Shape | Round |
Material | Stainless Steel |
Hardware | 3/8-16 in x 3/4 in |
Weight | 0.57 LB |
EAN or UPC | 787405380677 |
