
- Adjusting Rods for Rod Ends Type
- 1/2 Rod Ø (in)
- 3 Part Length (in)
description
- Attaches to VG-019-12 or VG-020-01 rod ends
- Holds Valu-Guide rail firmly in position and adjusts quickly when required
- Available in various lengths with 1/2" or 5/8" diameters
features
- Stainless steel. Adjusting rods for rod ends. Polished stainless steel rod attaches to VG-019-12 or VG-020-01 rod ends. Holds guide rail firmly in position and adjust
Shape | Round |
Material | Stainless Steel |
Length | 3 in |
Overall Length | 3.67 in |
Tap Size | N/A |
Type | Adjusting Rods for Rod Ends |
Outside Dia. | 0.5 in |
Useable Length | 3 in |
Usable Length | 3 in |
Weight | 0.205 LB |
EAN or UPC | 787405035942 |
