
- Adjusting Rod Type
- 5/8 Rod Ø (in)
- 10 Part Length (in)
description
- Connects to VG-011, VG-012, VG-016 and VG-018 style clips and clamps
features
- Stainless steel 5/8 inch O.D. adjusting rod.
- Connects to VG-011, VG-012, VG-016, and VG-018 style clips and clamps.
Length | 10 in |
Type | Adjusting Rod |
Material | Stainless Steel |
Use With | VG-011 VG-012 VG-016 VG-018 |
Shape | Round |
Outside Dia. | 0.625 in |
Usable Length | 9 1/2 in |
Useable Length | 9 1/2 in |
Overall Length | 10 in |
Tap Size | 3/8-16 |
Weight | 1.29 LB |
EAN or UPC | 787405176560 |
