- Adjusting Rods for Rod Ends Type
- 5/8 Rod Ø (in)
- 12 Part Length (in)
description
- Attaches to VG-019-12 or VG-020-01 rod ends
- Holds Valu-Guide rail firmly in position and adjusts quickly when required
- Available in various lengths with 1/2" or 5/8" diameters
features
- Stainless steel. Adjusting rods for rod ends. Polished stainless steel rod attaches to VG-019-12 or VG-020-01 rod ends. Holds guide rail firmly in position and adjust
| Outside Dia. | 0.625 in |
| Tap Size | N/A |
| Shape | Round |
| Length | 12 in |
| Type | Adjusting Rods for Rod Ends |
| Useable Length | 12 in |
| Overall Length | 12.67 in |
| Material | Stainless Steel |
| Weight | 1.08 LB |
| EAN or UPC | 787405035881 |

