
- Adjusting Rod Type
- 5/8 Rod Ø (in)
- 24 Part Length (in)
description
- Connects to VG-011, VG-012, VG-016 and VG-018 style clips and clamps
features
- Stainless steel 5/8 inch O.D. adjusting rod.
- Connects to VG-011, VG-012, VG-016, and VG-018 style clips and clamps.
Shape | Round |
Type | Adjusting Rod |
Use With | VG-011 VG-012 VG-016 VG-027 |
Overall Length | 24 in |
Tap Size | 5/16-18 |
Outside Dia. | 0.625 in |
Length | 24 in |
Material | Stainless Steel |
Useable Length | 23 1/2 in |
Usable Length | 23 1/2 in |
Weight | 2.06 LB |
EAN or UPC | 787405176652 |
