Product details
- 3L Cross Section
- 22" Outside Length
- Cogged
- 3/8" Cross Section Width
- Made of Neoprene
features
- Cogged
Specifications
No. of Ribs | 1 |
Material | Neoprene |
Outside Length | 22 in |
Belt Match | 1 |
Inch/Metric | Inch |
Belt Cross Section Style | 3L |
Belt Size | 3L |
Belt Style | Cogged |
Cross Section Height | 0.22 in |
Cross Section Width | 3/8 in |
Weight | 0.1 LB |
EAN or UPC | 698672550123 |