Product details
- 3VX Cross Section
- 40" Outside Length
- Cogged
- 3/8" Cross Section Width
- Made of Neoprene
features
- Cogged
Specifications
Outside Length | 40 in |
No. of Ribs | 1 |
Inch/Metric | Inch |
Belt Size | 3V |
Belt Style | Cogged |
Belt Cross Section Style | 3VX |
Material | Neoprene |
Cross Section Height | 5/16 in |
Cross Section Width | 3/8 in |
Belt Match | 1 |
Weight | 0.2 LB |
EAN or UPC | 698672480406 |