
TB Wood's
3VX850
3V Cogged Belt 3VX Cross Section; 85" Outside Length; Cogged; 3/8" Cross Section Width; Made of
Item #100777557

each
Product details
- 3VX Cross Section
- 85" Outside Length
- Cogged
- 3/8" Cross Section Width
- Made of Neoprene
features
- Cogged
Specifications
Inch/Metric | Inch |
Cross Section Height | 5/16 in |
Cross Section Width | 3/8 in |
Belt Size | 3V |
Belt Match | 1 |
No. of Ribs | 1 |
Material | Neoprene |
Outside Length | 85 in |
Belt Style | Cogged |
Belt Cross Section Style | 3VX |
Weight | 0.4 LB |
EAN or UPC | 698672480857 |