Product details
- 3VX Cross Section
- 90" Outside Length
- Cogged
- 3/8" Cross Section Width
- Made of Neoprene
features
- Cogged
Specifications
Belt Style | Cogged |
Material | Neoprene |
Inch/Metric | Inch |
Belt Match | 1 |
Belt Size | 3V |
Belt Cross Section Style | 3VX |
No. of Ribs | 1 |
Cross Section Height | 5/16 in |
Cross Section Width | 3/8 in |
Outside Length | 90 in |
Weight | 0.4 LB |
EAN or UPC | 698672480901 |