Product details
- 4L Cross Section
- 65" Outside Length
- Non-Cogged
- 1/2" Cross Section Width
- Made of Neoprene
Specifications
No. of Ribs | 1 |
Outside Length | 65 in |
Cross Section Height | 5/16 in |
Belt Size | 4L |
Belt Style | Non-Cogged |
Inch/Metric | Inch |
Belt Match | 1 |
Material | Neoprene |
Cross Section Width | 1/2 in |
Belt Cross Section Style | 4L |
Weight | 0.3 LB |
EAN or UPC | 698672560658 |