Product details
- 5VX Cross Section
- 95" Outside Length
- Cogged
- 5/8" Cross Section Width
- Made of Neoprene
features
- Cogged
Specifications
No. of Ribs | 1 |
Belt Match | 1 |
Cross Section Height | 17/32 in |
Belt Cross Section Style | 5VX |
Cross Section Width | 5/8 in |
Belt Style | Cogged |
Outside Length | 95 in |
Material | Neoprene |
Inch/Metric | Inch |
Belt Size | 5V |
Weight | 1.1 LB |
EAN or UPC | 698672490955 |