Product details
- 8VX Cross Section
- 190" Outside Length
- Cogged
- 1" Cross Section Width
- Made of Neoprene
features
- Cogged
Specifications
Cross Section Height | 29/32 in |
No. of Ribs | 1 |
Belt Style | Cogged |
Belt Match | 1 |
Belt Cross Section Style | 8VX |
Belt Size | 8V |
Inch/Metric | Inch |
Outside Length | 190 in |
Material | Neoprene |
Cross Section Width | 1 in |
Weight | 6.7 LB |
EAN or UPC | 698672501903 |