Skip to content Skip to navigation menu


AA60

Double V (Hex) Belt

Item #100769756
each
    Shipment Options

Product details

  • AA Cross Section
  • 63 1/2" Outside Length
  • Non-Cogged Hex or Double V
  • 1/2" Cross Section Width
  • Made of Neoprene

Specifications

Belt Style Non-Cogged, Hex, Double V
Outside Length 63 1/2 in
Belt Cross Section Style AA
No. of Ribs 1
Cross Section Width 1/2 in
Cross Section Height 0.41 in
Belt Size A
Belt Match 1
Inch/Metric Inch
Material Neoprene
Weight 0.6 LB
EAN or UPC 698672250030
Close Compare List Open Compare List Toggle

Product Comparison