Product details
- AX Cross Section
- 57" Outside Length
- Cogged
- 1/2" Cross Section Width
- Made of Neoprene
features
- Cogged
Specifications
Cross Section Height | 5/16 in |
Outside Length | 57 in |
Material | Neoprene |
Cross Section Width | 1/2 in |
Inch/Metric | Inch |
Belt Style | Cogged |
Belt Size | A |
No. of Ribs | 1 |
Belt Match | 1 |
Belt Cross Section Style | AX |
Weight | 0.4 LB |
EAN or UPC | 698672210164 |