- 5VX Cross Section
- 200" Outside Length
- Cogged
- 5/8" Cross Section Width
- Made of Neoprene
features
- Cogged
Cross Section Height | 17/32 in |
Outside Length | 200 in |
Belt Cross Section Style | 5VX |
Material | Neoprene |
Belt Size | 5V |
Belt Style | Cogged |
Belt Match | 1 |
Cross Section Width | 5/8 in |
Inch/Metric | Inch |
No. of Ribs | 1 |
Weight | 2.4 LB |
EAN or UPC | 698672492003 |