Skip to content Skip to navigation menu
TB Woods8VX1700

8VX1700

8V Cogged Belt
Item #100777680
  • 8VX Cross Section
  • 170" Outside Length
  • Cogged
  • 1" Cross Section Width
  • Made of Neoprene
TB Woods8VX1700
    Shipment Options
  • 8VX Cross Section
  • 170" Outside Length
  • Cogged
  • 1" Cross Section Width
  • Made of Neoprene

features

  • Cogged
Belt Size 8V
Belt Cross Section Style 8VX
Outside Length 170 in
Cross Section Height 29/32 in
Cross Section Width 1 in
Material Neoprene
Belt Match 1
No. of Ribs 1
Belt Style Cogged
Inch/Metric Inch
Weight 6.0 LB
EAN or UPC 698672501705
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison