Skip to content Skip to navigation menu
TB WoodsSD11116

SD11116

QD Bushing
Item #100792821
  • QD Bushing, SD Series, 1.6875 in Bore Size
TB WoodsSD11116
    Shipment Options
  • QD Bushing, SD Series, 1.6875 in Bore Size
Wrench Torque 9 lbf
Length Through Bore 1.8125 in
Capscrew Size 1/4-20 x 1 7/8
Keyway Size 3/8 x 3/16
Bolt Circle Dia. 2 11/16 in
Bore Range [Max] 2 in
Material Ductile Iron
Torque Capacity 5000 lb/in
Cap Screws 3
Large Diameter 2 3/16 in
Flange Thickness 0.4375 in
Bushing Series SD
Bore Size 1.688 in - 1 11/16 in
Bore Range [Min] 0.5 in
Overall Length 1.8125 in
Inch/Metric Inch
Weight 1.2 LB
EAN or UPC 698672700917
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison