
- QD Bushing, SDS Series, 1.625 in Bore Size
Bore Size | 1.625 in - 1 5/8 in |
Bolt Circle Dia. | 2 11/16 in |
Torque Capacity | 5000 lb/in |
Bore Range [Max] | 2 in |
Overall Length | 1.3125 in |
Large Diameter | 2 3/16 in |
Length Through Bore | 1.3125 in |
Bushing Series | SDS |
Flange Thickness | 7/16 in |
Keyway Size | 3/8 x 3/16 |
Bore Range [Min] | 0.5 in |
Material | Ductile Iron |
Capscrew Size | 1/4-20 x 1 3/8 |
Cap Screws | 3 |
Inch/Metric | Inch |
Wrench Torque | 9 lbf |
Weight | 1.0 LB |
