
- 1 1/2 Inch , Class S, Stainless, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardened to Rc 50-55
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Corrosion-resistant
Material | Stainless Steel |
Finish | Standard |
Diameter Tolerance [Min] | 1.4984 in |
Hardened | Yes |
Class | S |
Length | 180 in |
Random Length | Yes |
Hardness Depth | 0.08 in |
Weight per Inch | 0.5 lb |
Shaft Dia. | 1.5 in |
Diameter Tolerance [Max] | 1.4989 in |
Nominal Size | 1 1/2 in |
Weight | 89.0 LB |
EAN or UPC | 662486352563 |
