- Ball Profile Rail
- 30 Size Code
- 4000 mm Length
- Steel Alloy Material
- Bolt Up From Bottom Rail Type
description
- The 400 Series Profile Rail Linear Guide is the newest addition to the Thomson linear guide product line. The 400 series is a cost-effective, transport grade profile rail solution for cost-sensitive applications and is a drop-in replacement with industry standard envelope and hole patterns.
features
- Double-faced ball track bearing arrangements provide compliance during installation as well as equal load carrying capacity in all directions
- Caged and non-caged carriages utilize the same rail design
Bolt Hole Spacing - Length | 80 mm |
Size Code | 30 |
Material | Steel Alloy |
Plating | None |
Temperature Range [Max] | 176 °F |
Rail Width Tolerance | +0.02 -0.05 mm |
Accuracy Class | High Grade |
Edge to Hole Center | N/A |
Height | 22.800 mm |
Rail Width | 28 mm |
Length | 4,000.000 mm |
Rail Type | Bolt Up From Bottom |
Bolt Hole Size | 14 mm |
Bolt Hole Thread | M8 |
Bolt Hole Depth | 15 mm |
Weight | 17.8 LB |