
- 20 Size Code
- Narrow Short Carriage Style
- Clearance Preload Level
- 47.7 mm Length
- 44 mm Width
Carriage Body Length | 25.7 mm |
Series | 500 Series |
Carriage Edge to Rail Edge | 12 mm |
Ball Bearing Diameter | 4 mm |
Static Pitch Moment | 58 N-m |
Carriage Mount Bolt (Bottom) | M5 |
Flange Thickness | 6 mm |
Bolt Hole Spacing - Length | N/A |
Width | 44 mm |
Temperature Range [Max] | 176 °F |
Load Capacity @ 50 KM | 10583 N |
Fitting Location | 4.2 mm |
Size Code | 20 |
Assembled Height | 28 mm |
Length | 47.7 mm |
Load Capacity @ 100 KM | 8400 N |
Height | 23.5 mm |
Material | Steel |
Preload Level | Clearance |
Carriage Style | Narrow Short |
Bolt Hole Spacing - Width [Min] | 32 mm |
Accuracy Class | High Precision |
Type | Ball |
Static Capacity | 13100 N |
Assembly Height Tolerance | ±50 μm |
Seals | Low Drag |
Load Rating | 8400 |
Bolt Hole Spacing - Width | 32 mm |
Static Roll Moment | 150 N-m |
Carriage Width Tolerance | +0.0 -0.4 mm |
Weight | 0.5 LB |
EAN or UPC | 662486758211 |
