
- 25 Size Code
- Narrow Carriage Style
- Clearance Preload Level
- 84.5 mm Length
- 48 mm Width
description
- Several carriage styles with mounting holes allow for additional mounting configurations in the field or for retrofitting. All provide superior rigidity and design flexibility.
features
- Smooth, quiet movement through patented insert molded recirculation paths and optimized geometries
- Extended lubrication life as a result of grease pockets built into the recirculation path
- Multiple carriage styles and sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Size Code | 25 |
Height | 30.5 mm |
Carriage Body Length | 59.5 mm |
Assembled Height | 36 mm |
Static Pitch Moment | 513 N-m |
Static Roll Moment | 631 N-m |
Carriage Style | Narrow |
Carriage Edge to Rail Edge | 12.5 mm |
Flange Thickness | 9 mm |
Load Rating | 21100 |
Static Capacity | 46100 N |
Length | 84.5 mm |
Assembly Height Tolerance | ±50 μm |
Accuracy Class | High Precision |
Ball Bearing Diameter | 4.8 mm |
Load Capacity @ 50 KM | 26584 N |
Fitting Location | 5.5 mm |
Seals | Low Drag |
Width | 48 mm |
Material | Steel |
Carriage Width Tolerance | +0.0 -0.4 mm |
Carriage Mount Bolt (Bottom) | M6 |
Bolt Hole Spacing - Width | 35 mm |
Bolt Hole Spacing - Length | 35 mm |
Bolt Hole Spacing - Width [Min] | 35 mm |
Preload Level | Clearance |
Type | Ball |
Load Capacity @ 100 KM | 21100 N |
Temperature Range [Max] | 176 °F |
Series | 500 Series |
Weight | 0.7 LB |
EAN or UPC | 662486664161 |
