
- Ball Profile Rail
- 20 Size Code
- 3000 mm Length
- Steel Material
- Standard Rail Type
applications
- Industrial robots
- Food processing equipment
- Machine tool equipment
- Precision measuring equipment
- Material handling
- Industrial automation
features
- Straight rails through advanced grinding technologies
- Simple installation and greater accuracy with joint-free rails up to 6 meters
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
options
- On-site, field-modifiable modular seals
- Rail and carriage options from stock or short delivery
- Customization with expanded accessory offering
Height | 19.000 mm |
Material | Steel |
Rail Type | Standard |
Edge to Hole Center | N/A |
Accuracy Class | High Grade |
Temperature Range [Max] | 176 °F |
Size Code | 20 |
C-Bore Dia. | 10 mm |
Bolt Hole Spacing - Length | 60 mm |
Rail Width | 20 mm |
Bolt Hole Size | 5.8 mm |
Length | 3,000.000 mm |
Bolt Hole Depth | 11.5 mm |
Mount Bolt Rail | M5 |
Weight | 6.6 LB |
EAN or UPC | 662486792291 |
