
- Ball Profile Rail
- 20 Size Code
- 1000 mm Length
- Stainless Steel Material
- Bolt Up From Bottom Rail Type
applications
- Industrial automation
- Machine tool equipment
- Material handling
- Precision measuring equipment
- Industrial robots
- Food processing equipment
features
- Straight rails through advanced grinding technologies
- Simple installation and greater accuracy with joint-free rails up to 6 meters
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
options
- On-site, field-modifiable modular seals
- Rail and carriage options from stock or short delivery
- Customization with expanded accessory offering
Bolt Hole Thread | M6 |
Height | 19.000 mm |
Bolt Hole Depth | 10 mm |
Rail Width | 20 mm |
Material | Stainless Steel |
Edge to Hole Center | N/A |
Size Code | 20 |
Bolt Hole Spacing - Length | 60 mm |
Length | 1,000.000 mm |
Bolt Hole Size | N/A |
Temperature Range [Max] | 176 °F |
Accuracy Class | High Grade |
Rail Type | Bolt Up From Bottom |
Weight | 2.2 LB |
